Beli panasonic saklar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panasonic Power Socket Grounded (Stop Kontak Arde)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

    Panasonic Power Socket Grounded (Stop Kontak Arde)
    atribut:
    • Current (A): 16
    • Voltage (V): 250~
  2. Panasonic Frame 1 Gang 1-Device
    Mulai

    Rp8.900

    Panasonic Frame 1 Gang 1-Device
    atribut:
    • Number of Gang: 1
    • Number of Device: 1
  3. Panasonic Saklar Kartu (Saklar Lampu)
    Mulai

    Rp1.599.900

    Panasonic Saklar Kartu (Saklar Lampu)
    atribut:
    • Rated Voltage (V): 220
    • Rated Current (A): 16
  4. Panasonic Saklar Outbow Alphacube Series (Saklar Lampu)
    Mulai

    Rp19.900

  5. Panasonic Sakelar Seri Acrosea
    Mulai

    Rp19.900

    Panasonic Sakelar Seri Acrosea
    atribut:
    • Number of Gang: 1
    • Series: Acrosea Series
  6. SUGATSUNE Stop Kontak Multi Desktop (Power Socket)
    Mulai

    Rp559.900

    SUGATSUNE Stop Kontak Multi Desktop (Power Socket)
    atribut:
    • Rated Voltage (V): AC125
    • Finish Material: PPE Resin, ABS Resin
    • Rated Current (A): 15
  7. Panasonic Air Conditioner (AC / Pendingin Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

    Panasonic Air Conditioner (AC / Pendingin Udara)
    Deskripsi:
    AC standard non inverter yang memberikan pendinginan lebih cepat 18 % sejak AC dinyalakan pertama kali dengan teknologi  powerful
    atribut:
    • SNI License: Yes
  8. Panasonic Charging LED multilight EZ37C4 for construction
    Mulai

    Rp3.299.900

    Panasonic Charging LED multilight EZ37C4 for construction
    Deskripsi:
    A palm-sized compact light. Bright 750 lumens, continuous lighting for about 7 hours (strong brightness, using 18V 5Ah battery / when there is no USB power supply). With a handle that is convenient to carry with the battery pack attached. Since the handle has a built-in hook, it can also be hung. The light surface can be moved flexibly to illuminate the place where the light is needed.For work in narrow spaces such as the attic and underfloor, construction in dark places, equipment maintenance, loading of luggage into cars, etc.* For hanging, use a commercially available S-shaped hook or string, etc., and fix it firmly. *There is a rotation stopper, so please do not force it to rotate. *Charger and battery are sold separately.
    atribut:
    • Applicable battery: EZ9L54 (sold separately)
    • Battery Voltage (V): (3 voltage support) 14.4 / 18 / 21.6
    • Function: Battery remaining capacity display, battery exhaustion, LED high temperature, battery high temperature notification function
    • Handle: Rotation angle: 0 to 360 ° (built-in hook rotates 90 °)
    • Illuminance (Lx): About 1500 (40cm forward)
    • Light Angle: Opening and closing angle: 0 to 180 ° (7 positions), rotation angle: 0 to 270 ° (unrotated free rotation)
    • Lighting Type: 3 levels of brightness switching (strong) 100%, (medium) about 50%, (weak) about 10%
    • Luminous Flux (Lm): About 750
    • Mass of Main Unit (g): 380
    • USB type: 2 terminals, A type, DC5V, 2A total output
    • Voltage (V): (3 voltage support) 14.4 / 18 / 21.6
  9. Panasonic Air Conditioner Inverter (AC / Pendingin Udara)
    Mulai

    Rp5.799.900

    Panasonic Air Conditioner Inverter (AC / Pendingin Udara)
    Deskripsi:
    AC SI-BIRU inverter yang hemat listrik dan dapat membatasi watt AC sehingga tetap dapat menggunakan elektronik lainnya secara bersamaan dengan fitur eco mode serta pendinginan dapat dikendalikan jarak jauh dengan aplikasi panasonic comfort cloud
    atribut:
    • SNI License: Yes
    • Voltage (V): 220
  10. Panasonic Frame 2 Gang 4-Device (Bingkai)
    Mulai

    Rp18.900

    Panasonic Frame 2 Gang 4-Device (Bingkai)
    atribut:
    • Number of Gang: 2
    • Number of Device: 4
  11. Panasonic LED Lamp Neo (Lampu Bohlam)
    6%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

  12. Panasonic Air Conditioner Split Single Non Inverter (AC / Pendingin Udara)
    Mulai

    Rp10.999.900

    Panasonic Air Conditioner Split Single Non Inverter (AC / Pendingin Udara)
    atribut:
    • Cooling Capacity (kW): 5.28
    • Air Circulation (m³/minute): 19.7 / 695 (dalam ruangan)
    • Capacity (PK): 2
    • Cooling Capacity (BTU/hour): 18000
    • Dimensi P x L x T (mm): 1102x244x302
    • Moisture Remover (L/hour): 2.9
    • Power (W): 1660
    • SNI License: Yes
    • Tingkat Kebisingan (dB-A): indoor :45/39, outdoor: 54
    • Voltage (V): 220
    • power current (A): 7.7
Daftar Harga panasonic saklar Terbaru October 2026
Panasonic Power Socket Grounded (Stop Kontak Arde)Rp15.900
Broco Saklar Double Plano Series (Saklar Seri/Saklar Lampu)Rp40.900
Broco Saklar Tunggal Plano Series (Saklar Engkel/Saklar Lampu)Rp33.900
Panasonic Frame 1 Gang 1-DeviceRp8.900
Panasonic Saklar Kartu (Saklar Lampu)Rp1.599.900
Panasonic Stop Kontak Schuko Grounding Ganda (Non CP) (Power Socket/Power Outlet)Rp47.900
Panasonic Saklar Outbow Alphacube Series (Saklar Lampu)Rp19.900
Broco Saklar Tunggal New Gee Urea Standard Line (Saklar Engkel/Saklar Lampu)Rp16.900
Panasonic Sakelar Seri AcroseaRp19.900
Panasonic Stop Kontak Schuko Grounding (CP) (Power Socket)Rp21.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)